Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Ubbelohde viscometers (ASTM)

Ubbelohde viscometers (ASTM)

6000 - 30 000 mm²/s, 30 K, 4,32 mm
Katalog # SCOI285400604
Leverandør:   SI Analytics
Ubbelohde viscometers (ASTM)
Katalog # SCOI285400604
Leverandør:  SI Analytics
Ubbelohde viscometers (ASTM)
Ubbelohde viscometers (ASTM)

6000 - 30 000 mm²/s, 30 K, 4,32 mm

Price
5.160,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Ubbelohde viscometers for manual measurements of transparent liquids.

Certifications: ASTM

Specifikationer
  • Område:
    6000 - 30 000 mm²/s
  • Seq:
    11
  • Konstant:
    30 K
  • Ø indv.:
    4,32 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.