Ubbelohde viscometers (ASTM)
20 - 100 mm²/s, 0,1 K, 1,03 mm
Katalog # SCOI285400559
Leverandør: SI Analytics
Gå til:
Product Details & Documents
Ubbelohde viscometers for manual measurements of transparent liquids.
: ASTM
Specifikationer
- Område:20 - 100 mm²/s
- Seq:06
- Konstant:0,1 K
- Ø indv.:1,03 mm



