Ubbelohde viscometers (ASTM)
1 - 5 mm²/s, 0,005 K, 0,46 mm
Katalog # SCOI285400526
Leverandør: SI Analytics
Gå til:
Product Details & Documents
Ubbelohde viscometers for manual measurements of transparent liquids.
Certifications: ASTM
Specifikationer
- Område:1 - 5 mm²/s
- Konstant:0,005 K
- Ø indv.:0,46 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



