Ubbelohde viscometers (ASTM)
0,6 - 3 mm²/s, 0,003 K, 0,36 mm
Katalog # SCOI285400518
Leverandør: SI Analytics
Gå til:
Product Details & Documents
Ubbelohde viscometers for manual measurements of transparent liquids.
Certifications: ASTM
Specifikationer
- Område:0,6 - 3 mm²/s
- Seq:02
- Konstant:0,003 K
- Ø indv.:0,36 mm



