Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
DURAN® Filter Candles, Conical

DURAN® Filter Candles, Conical

4, 24×65 mm, 20 mm, 200 mm, 10 - 16 µm
Katalog # SCOT258505406
Leverandør:   DWK Life Sciences
DURAN® Filter Candles, Conical
Katalog # SCOT258505406
Leverandør:  DWK Life Sciences
DURAN® Filter Candles, Conical
DURAN® Filter Candles, Conical

4, 24×65 mm, 20 mm, 200 mm, 10 - 16 µm

Price
727,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These filter candles are made from clear DURAN® borosilicate glass 3.3.

Specifikationer
  • Diameter×H:
    24×65 mm
  • Porestørrelse:
    10 - 16 µm
  • Porøsitet:
    4
  • Rør udv. Ø:
    20 mm
  • Seq:
    04
  • Rørlængde:
    200 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.