Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
DURAN® Filter Candles, Conical

DURAN® Filter Candles, Conical

3, 24×65 mm, 20 mm, 200 mm, 16 - 40 µm
Catalog # SCOT258505303
Supplier:   DWK Life Sciences
DURAN® Filter Candles, Conical
Catalog # SCOT258505303
Supplier:  DWK Life Sciences
DURAN® Filter Candles, Conical
DURAN® Filter Candles, Conical

3, 24×65 mm, 20 mm, 200 mm, 16 - 40 µm

Price
672,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These filter candles are made from clear DURAN® borosilicate glass 3.3.

Specifications
  • Diameter×H:
    24×65 mm
  • Porestørrelse:
    16 - 40 µm
  • Porøsitet:
    3
  • Rør udv. Ø:
    20 mm
  • Seq:
    03
  • Rørlængde:
    200 mm