Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
DURAN® Filter Candles, Conical

DURAN® Filter Candles, Conical

2, 24×65 mm, 20 mm, 200 mm, 40 - 100 µm
Katalog # SCOT258505209
Leverandør:   DWK Life Sciences
DURAN® Filter Candles, Conical
Katalog # SCOT258505209
Leverandør:  DWK Life Sciences
DURAN® Filter Candles, Conical
DURAN® Filter Candles, Conical

2, 24×65 mm, 20 mm, 200 mm, 40 - 100 µm

Price
672,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These filter candles are made from clear DURAN® borosilicate glass 3.3.

Specifikationer
  • Diameter×H:
    24×65 mm
  • Porestørrelse:
    40 - 100 µm
  • Porøsitet:
    2
  • Rør udv. Ø:
    20 mm
  • Seq:
    02
  • Rørlængde:
    200 mm