Flat flange beaker, DURAN®
2000 ml, 154 mm, Flange DN 150, 200 mm
Katalog # 273-0147
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
DURAN® borosilicate glass 3.3, clear, with laboratory flat flange (DN) with groove for vacuum use. Maximum operating pressure at 250 °C: 0,5 bar.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
: Important: At a maximum operating temperature of 250 °C and at permissible operating pressure, the temperature difference in the glass wall of the flat flange reaction vessels may not exceed 30 °C.
Specifikationer
- Udv.Ø:154 mm
- med:Flange DN 150
- Kapacitet:2000 ml
- Højde:200 mm
- Seq:03



