Burettes, pellet pattern, without intermediate stopcock, SILBERBRAND
50 ml, 0,1 ml, ~1000* mm, 0,10 ± ml
Katalog # BRND22318
Leverandør: Brand
Burettes, pellet pattern, without intermediate stopcock, SILBERBRAND
Katalog # BRND22318
Leverandør: Brand
Gå til:
Product Details & Documents
Amber borosilicate glass 5.4, class B.
- Calibrated to deliver 'TD, Ex'
- Short marks at major graduations, for 25 ml reduced distance between subdivision marks
- Automatic zeroing, intermediate stopcock for recirculating residual liquid
25 ml: Error limits according to class B, DIN EN ISO 385
50 ml: DIN EN ISO 385, class B
*Total height includes height of reservoir bottle.
Documents
Brand Volumetric Measurement in the Laboratory
Produktlitteratur
Specifikationer
- Kapacitet:50 ml
- Inddeling:0,1 ml
- Tolerance:0,10 ± ml
- Samlet højde:~1000* mm
Accessories
Produktinformation
- Katalog #KapacitetTilgængelighedPrice
- Reservoir bottle, amber glass
Produktinformation
- Katalog #KapacitetTilgængelighedPrice
- Ball set with net, black, size 5, natural rubber/PVCBall set with net, black, size 5, natural rubber/PVC612-9953102Log ind for tilgængelighed1 * 1 Items - 898,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Enkelte gummibælge, orangefarvede, med ventil og slangeEnkelte gummibælge, orangefarvede, med ventil og slangeBRND23400Log ind for tilgængelighed1 * 1 Items - 156,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



