Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Test sieves, 203×50 mm

Test sieves, 203×50 mm

203 mm, 50 mm, 0,063 mm
Katalog # 510-6641
Leverandør:   Retsch GmbH
Test sieves, 203×50 mm
Katalog # 510-6641
Leverandør:  Retsch GmbH
Test sieves, 203×50 mm

203 mm, 50 mm, 0,063 mm

Price
1.790,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Sieves made from 304 stainless steel.

  • Sieve bodies are made in one piece and the absence of hollow spaces prevents cross-contamination
  • High corrosion resistance and easy to clean
  • Maximum stability and optimal sealing of the sieve stack, 15% less weight than traditional sieves

Sieves are individually laser engraved with clear and precise labelling for full traceability. Available in three of the most commonly used sizes. They are fully compatible with Retsch's existing products and can be combined with other sieves without problems.

Special certificates available on request. Contact your local Avantor sales office for further details.

Other mesh sizes available on request.

Certifications: ISO 3310-1:2001-09

Specifikationer
  • Ø:
    203 mm
  • Netstørrelse:
    0,063 mm
  • Højde:
    50 mm
  • Seq:
    11