Demountable cuvettes
45 mm, 52 µl, 0,2 mm, Kvartsglas, Suprasil®
Katalog # 634-9239
Leverandør: Hellma
Gå til:
Product Details & Documents
Demountable cuvettes for short pathlength being easier to clean used in microscopic examinations.
Suitable for high precision analytical techniques.
: A cell holder is usually required for use with photometers.
Specifikationer
- Længde på lysvej:0,2 mm
- Volumen:52 µl
- Vinduesmateriale:Kvartsglas, Suprasil®
- Højde:45 mm
- Seq:009
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- FEP tubing set, 500 mm; with a long and a short screw connection; Ext.Ø 1,9 mm, Int.Ø 1,1 mmFEP tubing set, 500 mm; with a long and a short screw connection; Ext.Ø 1,9 mm, Int.Ø 1,1 mmHELL040-111-722Log ind for tilgængelighed1 * 1 Items - 434,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- PTFE tubing set, 500 mm; with a long and a short screw connection; Ext.Ø 1,6 mm, Int.Ø 1,0 mm; with OMNIFIT® gripperPTFE tubing set, 500 mm; with a long and a short screw connection; Ext.Ø 1,6 mm, Int.Ø 1,0 mm; with OMNIFIT® gripperHELL040-222-72Log ind for tilgængelighed1 * 1 Each - 929,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Aluminium spacer to fit cells with 5 mm optical path length into 10 mm cell holderAluminium spacer to fit cells with 5 mm optical path length into 10 mm cell holderHELL013-105-71Log ind for tilgængelighed1 * 1 Items - 679,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Aluminium spacer to fit cells with 2 mm optical path length into 10 mm cell holderAluminium spacer to fit cells with 2 mm optical path length into 10 mm cell holderHELL013-102-71Log ind for tilgængelighed1 * 1 Items - 679,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Fjederklemme
Produktinformation
- Katalog #HøjdeTilgængelighedPrice
- Spacer, Ext. Ø: 12,5×9 mm
Produktinformation
- Katalog #HøjdeTilgængelighedPrice
- Holder for demountable cells type 106, Ext. Ø: 12,5×12,5 mmHolder for demountable cells type 106, Ext. Ø: 12,5×12,5 mm634-934445 mmLog ind for tilgængelighed1 * 1 Items - 1.100,00 kr



