Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Demountable cuvettes

Demountable cuvettes

45 mm, 26 µl, 0,1 mm, Kvartsglas, Suprasil®
Katalog # 634-9237
Leverandør:   Hellma
Demountable cuvettes
Katalog # 634-9237
Leverandør:  Hellma
Demountable cuvettes
Demountable cuvettes

45 mm, 26 µl, 0,1 mm, Kvartsglas, Suprasil®

Price
2.810,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Demountable cuvettes for short pathlength being easier to clean used in microscopic examinations.

Suitable for high precision analytical techniques.

Ordering information: A cell holder is usually required for use with photometers.

Specifikationer
  • Længde på lysvej:
    0,1 mm
  • Volumen:
    26 µl
  • Vinduesmateriale:
    Kvartsglas, Suprasil®
  • Højde:
    45 mm
  • Seq:
    006
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • FEP tubing set, 500 mm; with a long and a short screw connection; Ext.Ø 1,9 mm, Int.Ø 1,1 mm
    FEP tubing set, 500 mm; with a long and a short screw connection; Ext.Ø 1,9 mm, Int.Ø 1,1 mm
    HELL040-111-722
    Log ind for tilgængelighed
    1 * 1 Items - 434,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • PTFE tubing set, 500 mm; with a long and a short screw connection; Ext.Ø 1,6 mm, Int.Ø 1,0 mm; with OMNIFIT® gripper
    PTFE tubing set, 500 mm; with a long and a short screw connection; Ext.Ø 1,6 mm, Int.Ø 1,0 mm; with OMNIFIT® gripper
    HELL040-222-72
    Log ind for tilgængelighed
    1 * 1 Each - 929,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Aluminium spacer to fit cells with 5 mm optical path length into 10 mm cell holder
    Aluminium spacer to fit cells with 5 mm optical path length into 10 mm cell holder
    HELL013-105-71
    Log ind for tilgængelighed
    1 * 1 Items - 679,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Aluminium spacer to fit cells with 2 mm optical path length into 10 mm cell holder
    Aluminium spacer to fit cells with 2 mm optical path length into 10 mm cell holder
    HELL013-102-71
    Log ind for tilgængelighed
    1 * 1 Items - 679,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Fjederklemme
    Fjederklemme
    HELL020-001-761
    Log ind for tilgængelighed
    1 * 1 Items - 1.970,00 kr

Produktinformation

  • Katalog #
    Højde
    Tilgængelighed
    Price
  • Spacer, Ext. Ø: 12,5×9 mm
    Spacer, Ext. Ø: 12,5×9 mm
    634-9347
    38 mm
    Log ind for tilgængelighed
    1 * 1 Items - 679,00 kr

Produktinformation

  • Katalog #
    Højde
    Tilgængelighed
    Price
  • Holder for demountable cells type 106, Ext. Ø: 12,5×12,5 mm
    Holder for demountable cells type 106, Ext. Ø: 12,5×12,5 mm
    634-9344
    45 mm
    Log ind for tilgængelighed
    1 * 1 Items - 1.100,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.