Phenol rød ACS indicator, Fluka™
Glass bottle, 25 g
- Clearness of the solution:complying
- Loss on drying (vacuum):Max. 5 %
- Residue on ignition:Max. 1 %
- Change range:complying
- Extinction maximum at:552 - 562 nm
- Extinction maximum of:900 - 1800
- Pakning:Glass bottle
- Pakn:25 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



