Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Slanger

Slanger

0,50 mm, 1/16"=1,6 mm
Katalog # 554-1096
Leverandør:   VICI JOUR RESEARCH
Slanger
Katalog # 554-1096
Leverandør:  VICI JOUR RESEARCH
Slanger
Slanger

0,50 mm, 1/16"=1,6 mm

Price
511,00 kr
Log ind for tilgængelighed
1 * 3 m
Product Details & Documents

SS316 svejset under inert gas.

  • Smooth internal surface
  • Soft annealed OD for easy ferrule connections

En bred vifte af størrelser til HPLC og GC applikationer. Slanger kan modstå en trykeffekt på min. 315 bar (4600 psi).

Specifikationer
  • Udv.Ø:
    1/16"=1,6 mm
  • Ø indv.:
    0,50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.