Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Digler

Digler

70 ml, 50×50 mm, 1,0 mm
Katalog # 459-1193
Leverandør:   BOCHEM
Digler
Katalog # 459-1193
Leverandør:  BOCHEM
Digler
Digler

70 ml, 50×50 mm, 1,0 mm

Price
845,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These crucibles and lids are made of nickel or stainless steel 18/10.

Bestillingsoplysninger: Lids need to be ordered separately.

Specifikationer
  • Diameter×H:
    50×50 mm
  • Kapacitet:
    70 ml
  • Seq:
    14
  • Tykkelse:
    1,0 mm