Swabs in tubes
Vatpinde i rør (bulk), PS, +, 16 mm, 150 mm
Leverandør: Greiner Bio-One
Gå til:
Product Details & Documents
These swab tubes are suitable for taking non-human bacteriological, serological or cytological samples.
- Sterilised by irradiation
- Tubes are made of polystyrene
- Swabs are made of cotton
Suitable for hygienic controls in food industry as well as in environmental sampling and veterinary research.
Caution: *Produktet/produkterne på denne side er uden for anvendelsesområdet for EU -direktiv 2019/904
Documents
Certifikater
Søg efter partinummerSpecifikationer
- Ø:16 mm
- Steril:+
- Beskrivelse:Vatpinde i rør (bulk)
- Længde:150 mm
- Seq:02
- Skaft/hoved:PS
- Cat. No.:391-3795
- Miljøcertificering:ISO 14001 (241002); ISO 50001 (241002)
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



