Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Prøvetager, ViscoSampler

Prøvetager, ViscoSampler

ViscoSampler, PP, PP, 650 ml, 2000 mm, 25 mm
Katalog # 331-2163
Leverandør:   BURKLE
Prøvetager, ViscoSampler
Katalog # 331-2163
Leverandør:  BURKLE
Prøvetager, ViscoSampler
Prøvetager, ViscoSampler

ViscoSampler, PP, PP, 650 ml, 2000 mm, 25 mm

Price
5.860,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

ViscoSampler with powerful suction for viscous media. The media is drawn up and discharged using the suction flask.

  • Made of ultra-pure, chemically inert PTFE/FEP for contamination-free sampling
  • Easy cleaning - all surfaces are poreless and without crevices
  • Dirt accumulation is prevented
  • Only round screw threads tried and tested in the field of food hygiene are used
  • Disassembly and cleaning are extremely simple

Specially developed for viscous substances such as slurries, silt, wet clay and soil samples, soil sediments, oils, emulsions and creams.

Accessories information: Colour coded handles to prevent mix-up, available as optional accessories.

Specifikationer
  • Ø:
    25 mm
  • Kapacitet:
    650 ml
  • Beskrivelse:
    ViscoSampler, PP
  • Længde:
    2000 mm
  • Materiale:
    PP
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Rengøringsbørster, PVC/rustfrit stål, 25 mm Ø, længde 1000 mm
    Rengøringsbørster, PVC/rustfrit stål, 25 mm Ø, længde 1000 mm
    331-2170
    Log ind for tilgængelighed
    1 * 1 Items - 601,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.