Prøvetager, MiniSampler
Product Details & Documents
The sample liquid only comes into contact with the suction hose and the original sample bottle. Cross-contamination is greatly reduced. Immediately after taking the sample, the bottles are sealed.
● PE MiniSampler for general sampling
● PTFE MiniSampler for ultra-pure sampling
- Suction height depending on the medium (max. 5 m)
- Disposable suction hose can quickly be replaced to guarantee that the samples are never contaminated
- Hose can reach narrow seemingly inaccessible sampling areas
MiniSampler PE is suitable for general sampling from barrels, canisters, tanks. Complete ten PE bottles (100 ml), 10 m PE suction hose (6×8 mm).
MiniSampler PTFE is recommended when maximum purity is needed. Complete with a PFA sample bottle (180 ml), 5 m PTFE suction hose (6×8 mm).
Also suitable for viscous oils
Delivery information: In a handy transport case with vacuum pump, hose cutter, stainless steel hose weight made of AISI 304 (1.4301), and 20 seal-it bottle seals.
Documents
Specifikationer
- Ø:8 mm
- Kapacitet:180 ml
- Beskrivelse:Vakuum prøveudtager
- Materiale:PTFE
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- MiniSampler adapter, polypropyleneMiniSampler adapter, polypropyleneBURK5305-0206Log ind for tilgængelighed1 * 1 Items - 3.000,00 kr
Produktinformation
- Katalog #KapacitetGevindMaterialeTilgængelighedPrice
Produktinformation
- Katalog #KapacitetGevindMaterialeTilgængelighedPrice
Produktinformation
- Katalog #TilgængelighedPrice
- Sugeslange, PE, Ø 6 mm, vægtykkelse: 1 mm
Produktinformation
- Katalog #TilgængelighedPrice
- MiniSampler pump with adapter
Produktinformation
- Katalog #TilgængelighedPrice
- MiniSampler pump without adapter
Produktinformation
- Katalog #TilgængelighedPrice
- MiniSampler adapter for glass thread GL 45MiniSampler adapter for glass thread GL 45300-0219Log ind for tilgængelighed1 * 1 Items - 2.010,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- PTFE adapter for PFA sample tubes
Produktinformation
- Katalog #TilgængelighedPrice
- Suction hose, PTFE, Ø: 6 mm, thickness = 1 mmSuction hose, PTFE, Ø: 6 mm, thickness = 1 mm228-1190Log ind for tilgængelighed1 * 5 m - 639,00 kr
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



