Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Slanger, PVC

Slanger, PVC

20,00 mm, 3,00 mm, 26,00 mm
Catalog # 228-3854
Supplier:   DEUTSCH NEUMANN
Slanger, PVC
Catalog # 228-3854
Supplier:  DEUTSCH NEUMANN
Slanger, PVC
Slanger, PVC

20,00 mm, 3,00 mm, 26,00 mm

Price
4.450,00 kr
Log in for availability
1 * 50 m
Product Details & Documents

PVC, transparent.

  • High flexibility, good chemical resistance

  • Smooth both inside and out, excellent resistance to abrasion
  • Good value, large size rolls

Universalslange til en lang række anvendelsesområder. Den foretrukne løsning, når væskers flow skal kunne observeres. Ikke egnet til brug under vakuum eller tryk.

Temperature resistance: −20 to +60 °C

Hardness (Shore durometer A): 77

Specifications
  • Rør udv.Ø:
    26,00 mm
  • Rør int.Ø:
    20,00 mm
  • Vægtykkelse:
    3,00 mm
  • Seq:
    58
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.