Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Slanger, PVC

10,00 mm, 2,00 mm, 14,00 mm
Katalog # 228-3848
Leverandør:   DEUTSCH NEUMANN
Slanger, PVC
Katalog # 228-3848
Leverandør:  DEUTSCH NEUMANN
Slanger, PVC
Slanger, PVC

10,00 mm, 2,00 mm, 14,00 mm

Price
1.610,00 kr
Log ind for tilgængelighed
1 * 50 m
Product Details & Documents

PVC, transparent.

  • High flexibility, good chemical resistance

  • Smooth both inside and out, excellent resistance to abrasion
  • Good value, large size rolls

Universalslange til en lang række anvendelsesområder. Den foretrukne løsning, når væskers flow skal kunne observeres. Ikke egnet til brug under vakuum eller tryk.

Temperature resistance: −20 to +60 °C

Hardness (Shore durometer A): 77

Specifikationer
  • Rør udv.Ø:
    14,00 mm
  • Rør int.Ø:
    10,00 mm
  • Vægtykkelse:
    2,00 mm
  • Seq:
    44
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.