Slanger, PVC
10,00 mm, 2,00 mm, 14,00 mm
Katalog # 228-3770
Gå til:
Discontinued
Produktet er udgået. Men vi fandt lignende alternative produkter.
Alternativer
[EN]TUBING PVC DEPH FREE 10.0X14.0X2.0MM 1 * 25 m Katalog #NALG8703-1014
Product NALG8703-1014 is a replacement for 228-3770 but varies by Brand, Packaging or Quantity.
SLANGE PVC ID.10MM OD. 14MM 1 * 50 m Katalog #228-3848
Product 228-3848 is a replacement for 228-3770 but varies by Brand, Packaging or Quantity.
Product Details & Documents
PVC, transparent.
High flexibility, good chemical resistance
- Smooth both inside and out, excellent resistance to abrasion
- Good value, large size rolls
Universalslange til en lang række anvendelsesområder. Den foretrukne løsning, når væskers flow skal kunne observeres. Ikke egnet til brug under vakuum eller tryk.
Temperature resistance: −20 to +60 °C
Hardness (Shore durometer A): 77
Specifikationer
- Rør udv.Ø:14,00 mm
- Rør int.Ø:10,00 mm
- Vægtykkelse:2,00 mm
- Seq:43
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



