Threaded fittings
Bend, 90°, with inner/outer thread, NW 19 mm, PP, 19,05 mm
Katalog # 227-1117
Leverandør: BURKLE
Gå til:
Product Details & Documents
Specifikationer
- Gevind:19,05 mm
- Beskrivelse:Bend, 90°, with inner/outer thread, NW 19 mm
- Materiale:PP
- Seq:35



