Threaded fittings
Bend, 90°, with inner/outer thread, NW 24,5 mm, PP, 25,4 mm
Katalog # 227-1114
Leverandør: BURKLE
Gå til:
Product Details & Documents
Specifikationer
- Gevind:25,4 mm
- Beskrivelse:Bend, 90°, with inner/outer thread, NW 24,5 mm
- Materiale:PP
- Seq:36
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



