Threaded fittings
Nipple, with outer thread, NW 18 mm, PP, 19,05 mm
223-1152
: BURKLE
- Gevind:19,05 mm
- Beskrivelse:Nipple, with outer thread, NW 18 mm
- Materiale:PP
- Seq:40
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



