Threaded fittings
Nipple, reduced, with outer thread, NW 13,5 mm, PP, 12,7 mm - 19,05 mm
Katalog # 223-1150
Leverandør: BURKLE
Gå til:
Product Details & Documents
Specifikationer
- Gevind:12,7 mm - 19,05 mm
- Beskrivelse:Nipple, reduced, with outer thread, NW 13,5 mm
- Materiale:PP
- Seq:37



