Threaded fittings
Nipple, reduced, with outer thread, NW 18 mm, PP, 19,05 mm - 25,4 mm
Katalog # 223-1149
Leverandør: BURKLE
Gå til:
Product Details & Documents
Specifikationer
- Gevind:19,05 mm - 25,4 mm
- Beskrivelse:Nipple, reduced, with outer thread, NW 18 mm
- Materiale:PP
- Seq:38



