Threaded fittings
Tubing nozzles, fixed, external thread, nozzle-Ø 25 mm, NW 19 mm, PP, 25,4 mm
Catalog # 223-1143
Supplier: BURKLE
Jump to:
Product Details & Documents
Specifications
- Gevind:25,4 mm
- Beskrivelse:Tubing nozzles, fixed, external thread, nozzle-Ø 25 mm, NW 19 mm
- Materiale:PP
- Seq:10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



