Sample bottles, wide neck, with snap cap, WHEATON®
16 ml, 30 mm, 40 mm, 30 mm
Katalog # 216-3073
Leverandør: DWK Life Sciences
Sample bottles, wide neck, with snap cap, WHEATON®
Katalog # 216-3073
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
Sample bottles made of soda-lime glass and pre-attached with LDPE snap caps.
Ideal for collecting and storing samples in the laboratory. These bottles were packaged in corrugated trays with partitions.
Certifications: Glass conforms to USP Type III requirements.
Specifikationer
- Udv.Ø:30 mm
- Kapacitet:16 ml
- Højde:40 mm
- Hals-Ø:30 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



