Bowls, PP
7000 ml, 130 mm, 320 mm
Katalog # 216-1205
Leverandør: VITLAB
Gå til:
Product Details & Documents
Bowls, made of white PP.
- Very good chemical resistance
- Very good temperature resistance
- Easy to clean
Ideal for safe storage of food products. With broad, stable edge and circumferential standing ring on the bottom.
Specifikationer
- Udv.Ø:320 mm
- Kapacitet:7000 ml
- Højde:130 mm
- Seq:05



