Dosing bottles, LDPE
250 ml, 145 mm, 59 mm
Katalog # 215-0291
Leverandør: SEMADENI
Gå til:
Product Details & Documents
LDPE, translucent dosing bottles attached white PP cap with pouring spout.
- Good chemical resistance
- Good temperature resistance
Ideal for fast and clean dosing and sampling of the desired liquid quantity.
Advarsel: Not suitable for shipping liquids.
Specifikationer
- Udv.Ø:59 mm
- Kapacitet:250 ml
- Højde:145 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



