PCR manual workstation
PCR rack with lid, green
Katalog # 212-9154
Leverandør: DELTALAB
Gå til:
Product Details & Documents
This storage/working rack, with lid, is designed to work with different PCR volumes at the same time. It can accommodate up to 32 individual 0,2 ml PCR tubes, 24× 1,5/2,0 ml and 16× 0,5 ml microtubes.
- Tube wells are alphanumerically matrixed with raised bold type for accurate sample identification
- Rack has a transparent lid for easy viewing of samples
- Frosted writing panels on four sides allow labelling or writing
- Supplied with a removable rack accommodating 0,2 ml PCR tubes
Main rack W×D×H: 215×118×50 mm
Removable rack W×D×H: 125×85×15 mm
Documents
Certifikater
Søg efter partinummerSpecifikationer
- Beskrivelse:PCR rack with lid, green
- Seq:01
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



