Test tube racks
12 mm, 50 (10×5), 165×85×50 mm
Katalog # 212-8801
Leverandør: DELTALAB
Gå til:
Product Details & Documents
Test tube racks, made of aluminium or stainless steel.
- Stackable
- Alpha-numerical index for better sample location
- Good chemical and temperature resistance
: Supplied encased and interlocked, wrapped in a protecting film.
Certifikater
Søg efter partinummerSpecifikationer
- Hul Ø:12 mm
- Ant. huller:50 (10×5)
- Seq:10
- B×D×H:165×85×50 mm



