Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Test tube racks

Test tube racks

17 mm, 50 (10×5), 220×110×45 mm
Katalog # 212-8403
Leverandør:   DELTALAB
Test tube racks
Katalog # 212-8403
Leverandør:  DELTALAB
Test tube racks

17 mm, 50 (10×5), 220×110×45 mm

Price
219,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Test tube racks, made of aluminium or stainless steel.

  • Stackable
  • Alpha-numerical index for better sample location
  • Good chemical and temperature resistance

Leveringsinformation: Supplied encased and interlocked, wrapped in a protecting film.

Documents

Specifikationer
  • Hul Ø:
    17 mm
  • Ant. huller:
    50 (10×5)
  • Seq:
    06
  • B×D×H:
    220×110×45 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.