Swabs
Sterile swabs, PS/viscose, 2,2 mm, 200 mm, +
Leverandør: DELTALAB
Gå til:
Product Details & Documents
Sterile swabs for samples that do not require a transport container.
Certifications: IVD.
Packaging: Individual peel pouches.
Caution: *Produktet/produkterne på denne side er uden for anvendelsesområdet for EU -direktiv 2019/904
Specifikationer
- Ø:2,2 mm
- Steril:+
- Beskrivelse:Sterile swabs
- Længde:200 mm
- Seq:005
- Skaft/hoved:PS/viscose
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



