Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Pipettespidser, epT.I.P.S.® Standard

Pipettespidser, epT.I.P.S.® Standard

50 - 1000 µl, -, 71 mm, Blue, blå, Pose
Catalog # 613-3505
   Lav fremstillingspåvirkning
Supplier:   EPPENDORF
Pipettespidser, epT.I.P.S.® Standard
Catalog # 613-3505
Supplier:  EPPENDORF
   Lav fremstillingspåvirkning
Pipettespidser,  epT.I.P.S.® Standard
Pipettespidser, epT.I.P.S.® Standard

50 - 1000 µl, -, 71 mm, Blue, blå, Pose

Price
330,00 kr
Log in for availability
1 * 1.000 Items
Product Details & Documents

These tips feature an ergonomically optimised cone geometry which provides an improved tip seal.

  • Kvalitetsspidser
  • Ergonomisk design
  • Kegleform med smidig og bøjelig forseglingsområde, som giver en bedre forsegling ved pipetteskaftet

epT.I.P.S., in combination with adequate pipettes, are intended for dispensing liquids in the volume range of 0,1 µl to 10 ml.

In vivo applications (applications in or on the human body) are not allowed. epT.I.P.S. and the appropriate pipettes only must be used by correspondingly trained specialists.

The user must have read thoroughly the operating instructions of the pipette and the instructions for use of the epT.I.P.S. and must have made himself familiar with the functioning of the pipette with the pipette tips.

Packaging: Pakket i genlukkelige poser.

Specifications
  • Farvekode:
    blå
  • Pakket:
    Pose
  • Steril:
    -
  • Volumen:
    50 - 1000 µl
  • Længde:
    71 mm
  • Seq:
    08
  • Spits farge:
    Blue
  • Cat. No.:
    613-3505
  • Miljøcertificering:
    Renewable Energy Certificate, ISO 14001
  • Environmentally Preferable:
    Lav fremstillingspåvirkning
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.