Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Kryorør, Nunc™ CryoTubes™

Kryorør, Nunc™ CryoTubes™

Cryogenic tubes with writing area, 1,80 ml, U, 12,5×48 mm, No, —
Catalog # 479-6852
   Lav fremstillingspåvirkning
Kryorør, Nunc™ CryoTubes™
Catalog # 479-6852
   Lav fremstillingspåvirkning
Kryorør, Nunc™ CryoTubes™
Kryorør, Nunc™ CryoTubes™

Cryogenic tubes with writing area, 1,80 ml, U, 12,5×48 mm, No, —

Price
5.650,00 kr
Sale

Valid until 30/06/2026

Log in for availability
1 * 2.500 Items
Product Details & Documents

PP tubes with PP screw cap (internal thread vials) or PE screw cap (external thread vials) and white writing area, sterile. Developed for storage of cell cultures, bacteria and other samples at extremely low temperatures. Suitable for use in freezers as well as in the vapour phase of liquid nitrogen*.

Non toxic, non pyrogenic.

Conform to IATA regulations for the air transportation of biological samples.

* Advarsel: Brug ikke CryoTubes™ i flydende nitrogens væskefase, med mindre de er korrekt forseglede i Nunc CryoFlex™-slanger.

* uden skrivefelt
** fritstående
*** stjernefod

Specifications
  • Kasket inkluderet:
    No
  • Diameter×H:
    12,5×48 mm
  • Kapacitet:
    1,80 ml
  • Beskrivelse:
    Cryogenic tubes with writing area
  • Seq:
    12
  • Lågfarve:
  • Grundlag:
    U
  • Cat. No.:
    479-6852
  • Miljøcertificering:
    ISO 14001 (Certificate Registration No.CERT-IT000330)
  • Environmentally Preferable:
    Lav fremstillingspåvirkning
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.