Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Vacuum membrane filter holder, Whatman™

Vacuum membrane filter holder, Whatman™

Complete holder, 300 ml, Borosilikatglas 3,3, 47 mm
Katalog # 516-0614
Vacuum membrane filter holder, Whatman™
Katalog # 516-0614
Vacuum membrane filter holder, Whatman™
Vacuum membrane filter holder, Whatman™

Complete holder, 300 ml, Borosilikatglas 3,3, 47 mm

Price
5.220,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Produced from borosilicate glass and available with a choice of support screen.

  • Sintered glass support is recommended for filtration and biological analysis
  • 304 stainless steel support screen is suitable for use with proteinaceous solutions

Suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.

Chemical resistant to most aqueous and organic solutions as well as acid and caustic solution resistant.

Applications include: - food & beverage (e.g cold sludge in beer; ice cream), pharmaceuticals and cosmetics, water and wastewater, residue analytics and precipitation analysis, contamination tests (e.g in electroplating), microbiological, biochemical, and hydrobiological detection, radiochemical tests, particle analysis in sensitive areas of electronics, aviation, and space travel.

Specifikationer
  • Ø:
    47 mm
  • Kapacitet:
    300 ml
  • Beskrivelse:
    Complete holder
  • Materiale:
    Borosilikatglas 3,3
Accessories

Produktinformation

  • Katalog #
    Kapacitet
    Til Ø
    Tilgængelighed
    Price
  • Glass reservoir for vacuum type glass holders
    Glass reservoir for vacuum type glass holders
    511-0255
    300 ml
    47 mm
    Log ind for tilgængelighed
    1 * 1 Items - 1.510,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.