Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Vacuum membrane filter holder, Whatman™

Complete holder, 25 ml, Borosilikatglas 3,3, 25 mm
Catalog # 516-0613
Vacuum membrane filter holder, Whatman™
Catalog # 516-0613
Vacuum membrane filter holder, Whatman™
Vacuum membrane filter holder, Whatman™

Complete holder, 25 ml, Borosilikatglas 3,3, 25 mm

Price
4.190,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Produced from borosilicate glass and available with a choice of support screen.

  • Sintered glass support is recommended for filtration and biological analysis
  • 304 stainless steel support screen is suitable for use with proteinaceous solutions

Suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.

Chemical resistant to most aqueous and organic solutions as well as acid and caustic solution resistant.

Applications include: - food & beverage (e.g cold sludge in beer; ice cream), pharmaceuticals and cosmetics, water and wastewater, residue analytics and precipitation analysis, contamination tests (e.g in electroplating), microbiological, biochemical, and hydrobiological detection, radiochemical tests, particle analysis in sensitive areas of electronics, aviation, and space travel.

Specifications
  • Ø:
    25 mm
  • Kapacitet:
    25 ml
  • Beskrivelse:
    Complete holder
  • Materiale:
    Borosilikatglas 3,3
Accessories

Product Information

  • Catalog #
    Beskrivelse
    Kapacitet
    Til Ø
    Availability
    Price
  • 511-0255
    Glass reservoir for vacuum type glass holders
    300 ml
    47 mm
    Log in for availability
    1 * 1 Items - 1.510,00 kr