Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Quantitative filter papers, ashless grades, grade 42, Whatman™

Quantitative filter papers, ashless grades, grade 42, Whatman™

42, 150 mm
Katalog # 512-0329
Quantitative filter papers, ashless grades, grade 42, Whatman™
Katalog # 512-0329
Quantitative filter papers, ashless grades, grade 42, Whatman™
Quantitative filter papers, ashless grades, grade 42, Whatman™

42, 150 mm

Price
758,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

These filter papers made from high quality cotton linters have the finest retention of all ashless filter paper grades. Grade 42 is designed for gravimetric analysis and sample preparation for instrumental analysis.

  • Commonly used as a calcium carbonate filter
  • Alpha cellulose content ≥98%

These filter papers are designed for retention of extremely small particles. Other typical precipitates for gravimetric analysis include barium sulfate and metastannic acid for use in glazes, coatings and pigments. The high purity of these filters also makes them suitable for processes that require ashing.

Specifikationer
  • Kvalitet:
    42
  • Seq:
    08
  • Størrelse:
    150 mm
  • Tykkelse:
    200 µm
  • Filtreringshastighed:
    1870 s (Herzberg)
  • Cat. No.:
    512-0329
  • Flowhastighed for luft:
    96 s/100 ml/6,5 cm²
  • Partikelretention:
    2,5 µm
  • Vægt:
    100 g/m²
  • Askeindhold:
    0,007%
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.