Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Grade 113V qualitative filter papers, fluted, Whatman™

Grade 113V qualitative filter papers, fluted, Whatman™

113V, 270 mm
Katalog # 512-0418
Grade 113V qualitative filter papers, fluted, Whatman™
Katalog # 512-0418
Grade 113V qualitative filter papers, fluted, Whatman™
Grade 113V qualitative filter papers, fluted, Whatman™

113V, 270 mm

Price
2.290,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

Cytiva's Whatman Grade 113V creped filter paper, for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates.

  • Extremely fast filtration (Herzberg 28s)
  • Wet-strengthened with chemically stable resin
  • Retention of coarse particles: nominal particle retention rating of 30 µm
  • Creped filter paper supports high loading capacity
  • Fluted (pre-pleated) for easy use in applications involving a conical filter funnel

Grade 113V is strengthened with chemically stable resin. However, these paper filters do contain nitrogen and should therefore not be used in Kjeldahl estimations or other nitrogen-sensitive procedures.

Creped filter paper, which has a rough surface, is designed to increase loading capacity. Fluted (pre-pleated) paper filters eliminate the need to quadrant-fold circles in repetitive or multiple analyses

Whatman Grade 113V paper filters from Cytiva's business are further strengthened with chemically stable resin that increases wet-strength without introducing significant impurities to the filtrate. Strengthening the paper expands the range of sample types that can be separated in a conical filter funnel.

Specifikationer
  • Kvalitet:
    113V
  • Seq:
    15
  • Størrelse:
    270 mm
  • Tykkelse:
    420 µm
  • Filtreringshastighed:
    28 s (Herzberg)
  • Cat. No.:
    512-0418
  • Flowhastighed for luft:
    2 s/100 ml/6,5 cm²
  • Partikelretention:
    30 µm
  • Vægt:
    125 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.