Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Grade 113V qualitative filter papers, fluted, Whatman™

113V, 185 mm
  512-0305
Grade 113V qualitative filter papers, fluted, Whatman™
  512-0305
Grade 113V qualitative filter papers, fluted, Whatman™
Grade 113V qualitative filter papers, fluted, Whatman™

113V, 185 mm

 
1.390,00 kr
   
1 * 100 Items
 

Cytiva's Whatman Grade 113V creped filter paper, for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates.

  • Extremely fast filtration (Herzberg 28s)
  • Wet-strengthened with chemically stable resin
  • Retention of coarse particles: nominal particle retention rating of 30 µm
  • Creped filter paper supports high loading capacity
  • Fluted (pre-pleated) for easy use in applications involving a conical filter funnel

Grade 113V is strengthened with chemically stable resin. However, these paper filters do contain nitrogen and should therefore not be used in Kjeldahl estimations or other nitrogen-sensitive procedures.

Creped filter paper, which has a rough surface, is designed to increase loading capacity. Fluted (pre-pleated) paper filters eliminate the need to quadrant-fold circles in repetitive or multiple analyses

Whatman Grade 113V paper filters from Cytiva's business are further strengthened with chemically stable resin that increases wet-strength without introducing significant impurities to the filtrate. Strengthening the paper expands the range of sample types that can be separated in a conical filter funnel.

 
  • Kvalitet:
    113V
  • Seq:
    13
  • Størrelse:
    185 mm
  • Tykkelse:
    420 µm
  • Filtreringshastighed:
    28 s (Herzberg)
  • Cat. No.:
    512-0305
  • Flowhastighed for luft:
    2 s/100 ml/6,5 cm²
  • Partikelretention:
    30 µm
  • Vægt:
    125 g/m²