Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Grade 4 qualitative filter papers, Whatman™

Grade 4 qualitative filter papers, Whatman™

4, 150 mm
Katalog # 512-1029
Grade 4 qualitative filter papers, Whatman™
Katalog # 512-1029
Grade 4 qualitative filter papers, Whatman™
Grade 4 qualitative filter papers, Whatman™

4, 150 mm

Price
366,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

Whatman Grade 4 Qualitative Filter Papers are a standard grade, high flow rate filter paper. They are useful in qualitative analytical separations when fast flow is required and the collection of fine particles is not critical.

  • Excellent retention: Captures coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide
  • Fast filtration: Useful for routine clean-up of biological fluids or organic extracts during analysis

These cellulose filters are used in qualitative analytical techniques to determine and identify materials (e.g., in air pollution monitoring).

Grade 4 Qualitative Filter Papers (20 - 25 µm particle retention) are available in a variety of sizes and formats including circles, sheets, and rolls. They are also available as prepleated filters, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Specifikationer
  • Kvalitet:
    4
  • Seq:
    11
  • Størrelse:
    150 mm
  • Tykkelse:
    210 µm
  • Filtreringshastighed:
    37 s (Herzberg)
  • Cat. No.:
    512-1029
  • Partikelretention:
    25 µm
  • Vægt:
    92 g/m²
  • Askeindhold:
    0,06%
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.