Bowls, PP
1000 ml, 70 mm, 160 mm
Katalog # 216-1201
Leverandør: VITLAB
Gå til:
Product Details & Documents
Bowls, made of white PP.
- Very good chemical resistance
- Very good temperature resistance
- Easy to clean
Ideal for safe storage of food products. With broad, stable edge and circumferential standing ring on the bottom.
Specifikationer
- Udv.Ø:160 mm
- Kapacitet:1000 ml
- Højde:70 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



