Membranskivefiltre
37 mm
Catalog # SART12602-37-ALK
Supplier: Sartorius
Gå til:
Product Details & Documents
Gelatine membrane filters in conjunction with the MD8 air samplers (gelatine filter method) are used for the collection of airborne microbes and viruses. These filters are completely water-soluble, therefore, microbes in one sample can be cultivated in different nutrient media or low and high bacteria counts can be measured.
- Pre-sterilised and ready to use
- Maintains viability of the collected microorganisms
- Solubility of the filter is a prerequisite for virus sampling
'Absolute' retention rate of 99,9995% for Bacillus subtilis and niger spores and 99,94% for T3 phages.
Specifikationer
- Ø:37 mm
- Seq:01
- Tykkelse:250 µm
- Cat. No.:SART12602-37-ALK
- Flowhastighed for luft:2,7 l/min/cm² (0,05 bar)
- Porestørrelse:3,00 µm
- Max. temperature:60 °C



