Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Membrane filters with grid

Membrane filters with grid

White with black grid, 114, 0,80 µm, 47 mm
Katalog # 611-1155
Leverandør:   Sartorius
Membrane filters with grid
Katalog # 611-1155
Leverandør:  Sartorius
Membrane filters with grid
Membrane filters with grid

White with black grid, 114, 0,80 µm, 47 mm

Price
1.260,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.

Membranes with 0,45 µm pore size are tested and released according to ISO 7704.

Specifikationer
  • Ø:
    47 mm
  • Porestørrelse:
    0,80 µm
  • Model:
    114
  • Beskrivelse:
    White with black grid
  • Seq:
    13
  • Tykkelse:
    115 - 145 µm
  • Cat. No.:
    611-1155
  • Max. temperature:
    130 °C
  • Flowhastighed for vand:
    -
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.