Membranfiltre, type 113
113, 0,45 µm, 100 mm, -
Katalog # SART11306-100-N
Leverandør: Sartorius
Gå til:
Product Details & Documents
Cellulosenitrat, hydrofilt. Til prøveforbehandling, partikeltestning og kemotaxis.
* Steril
Specifikationer
- Ø:100 mm
- Porestørrelse:0,45 µm
- Steril:-
- Model:113
- Seq:15
- Tykkelse:130 µm
- Cat. No.:SART11306-100-N
- Flowhastighed for luft:-
- Max. temperature:130 °C
- Flowhastighed for vand:70 ml/min/cm² (1 bar)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



