Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Membranfiltre, type 113

Membranfiltre, type 113

113, 8,00 µm, 100 mm, -
Katalog # SART11301-100-N
   Lav fremstillingspåvirkning
Leverandør:   Sartorius
Membranfiltre, type 113
Katalog # SART11301-100-N
Leverandør:  Sartorius
   Lav fremstillingspåvirkning
Membranfiltre, type 113
Membranfiltre, type 113

113, 8,00 µm, 100 mm, -

Price
kr5,900.00
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

Cellulosenitrat, hydrofilt. Til prøveforbehandling, partikeltestning og kemotaxis.

* Steril

Specifikationer
  • Ø:
    100 mm
  • Porestørrelse:
    8,00 µm
  • Steril:
    -
  • Model:
    113
  • Seq:
    78
  • Tykkelse:
    130 µm
  • Cat. No.:
    SART11301-100-N
  • Miljøcertificering:
    Renewable Energy Certificate
  • Flowhastighed for luft:
    -
  • Max. temperature:
    130 °C
  • Flowhastighed for vand:
    750 ml/min/cm² (1 bar)
  • Environmentally Preferable:
    Lav fremstillingspåvirkning
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.