Safety canisters
Safety canister with screw cap 1½", 20 l
Katalog # 119-0121
Leverandør: ROETZMEIER SICHERH BEHAELTER
Gå til:
Product Details & Documents
Stainless steel.
- In-plant use of flammable liquids, such as solvents
- Explosion-proof due to flame traps (removable) and pressure control valves
- Taps and metering devices are self-closing
- High quality, chemically resistant stainless steel (0,8 mm thick) with PTFE gaskets
- Easy handling due to ergonomic design
- Models with self-closing taps are equipped with a separate ventilation screw and are suitable for horizontal storage and decanting
Canister shape maximises the usage of limited storage space, e.g. in safety cabinets.
Specifikationer
- Kapacitet:20 l
- Beskrivelse:Safety canister with screw cap 1½"
Accessories
Produktinformation
- Katalog #TilTilgængelighedPrice
- Flame trapFlame trap119-0169All Rötzmeier safety canisters (5, 10 and 20 l) and safety barrels (10 and 25 l)Log ind for tilgængelighed1 * 1 Items - 206,00 kr
Produktinformation
- Katalog #Diameter×HTilTilgængelighedPrice
- Rotable spout 1½“Rotable spout 1½“119-016128×175 mmAll Rötzmeier safety canisters and barrels (10 and 25 l)Log ind for tilgængelighed1 * 1 Items - 665,00 kr
Produktinformation
- Katalog #TilTilgængelighedPrice
- Screw cap 1½" with pressure control valveScrew cap 1½" with pressure control valve119-0129119-0172, -0116, -2380, -2045, -2046, -0121, -2180, -2181, -2182, -2160, -0111, -0115, -0123Log ind for tilgængelighed1 * 1 Items - 517,00 kr
Produktinformation
- Katalog #TilTilgængelighedPrice
- Self-closing tap 1½"Self-closing tap 1½"119-2401119-2180, -2181, -2182, -0122, -0157, -0156Log ind for tilgængelighed1 * 1 Items - 920,00 kr
Produktinformation
- Katalog #TilTilgængelighedPrice
- Self-closing metering device 1½“ for safety canisters and barrelsSelf-closing metering device 1½“ for safety canisters and barrels119-2391119-0172, -0116, -2045, -2046, -2370, -2371, -0115Log ind for tilgængelighed1 * 1 Items - 714,00 kr



