Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Safety canisters

Safety canisters

Safety canister with screw cap 1½", 10 l
Katalog # 119-2046
Safety canisters
Katalog # 119-2046
Safety canisters
Safety canisters

Safety canister with screw cap 1½", 10 l

Price
2.480,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Stainless steel.

  • In-plant use of flammable liquids, such as solvents
  • Explosion-proof due to flame traps (removable) and pressure control valves
  • Taps and metering devices are self-closing
  • High quality, chemically resistant stainless steel (0,8 mm thick) with PTFE gaskets
  • Easy handling due to ergonomic design
  • Models with self-closing taps are equipped with a separate ventilation screw and are suitable for horizontal storage and decanting

Canister shape maximises the usage of limited storage space, e.g. in safety cabinets.

Documents

Specifikationer
  • Kapacitet:
    10 l
  • Beskrivelse:
    Safety canister with screw cap 1½"
  • Seq:
    04
Accessories

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Flame trap
    Flame trap
    119-0169
    All Rötzmeier safety canisters (5, 10 and 20 l) and safety barrels (10 and 25 l)
    Log ind for tilgængelighed
    1 * 1 Items - 206,00 kr

Produktinformation

  • Katalog #
    Diameter×H
    Til
    Tilgængelighed
    Price
  • Rotable spout 1½“
    Rotable spout 1½“
    119-0161
    28×175 mm
    All Rötzmeier safety canisters and barrels (10 and 25 l)
    Log ind for tilgængelighed
    1 * 1 Items - 665,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Screw cap 1½" with pressure control valve
    Screw cap 1½" with pressure control valve
    119-0129
    119-0172, -0116, -2380, -2045, -2046, -0121, -2180, -2181, -2182, -2160, -0111, -0115, -0123
    Log ind for tilgængelighed
    1 * 1 Items - 517,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Self-closing tap 1½"
    Self-closing tap 1½"
    119-2401
    119-2180, -2181, -2182, -0122, -0157, -0156
    Log ind for tilgængelighed
    1 * 1 Items - 920,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Self-closing metering device 1½“ for safety canisters and barrels
    Self-closing metering device 1½“ for safety canisters and barrels
    119-2391
    119-0172, -0116, -2045, -2046, -2370, -2371, -0115
    Log ind for tilgængelighed
    1 * 1 Items - 714,00 kr