TechniCloth® Cleanroom Wipes
TX612, 310×310 mm, 150 servietter/pose, 10 poser/kasse
Supplier: Texwipe
Jump to:
Product Details & Documents
TechniCloth® wipes are made from a hydroentangled, non woven blend of 55% cellulose and 45% polyester. This fabric blend combines the highly absorbent properties of a natural fibre with the cleanliness and strength of a synthetic wipe.
- Designed for general purpose wiping where economy and cleanliness are of critical importance
- Ideal for applications where high absorbency and low extractables are prime considerations
- Excellent for picking up aqueous spills
With low particle counts, low extractable levels and solvent compatibility, TechniCloth® is ideal for general wiping and spill control in controlled environments.
Velegnet til brug i klasse 1000, ISO 6, M4,5 miljøer.
Farve: Hvid
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
Specifications
- Pakket:150 servietter/pose, 10 poser/kasse
- Beskrivelse:TX612
- L×B:310×310 mm
- Seq:13
- Ioner - Klorid:16 ppm
- Ekstraherbare stoffer - Med deioniseret vand:0,03 g/m²
- Ioner - Natrium:34 ppm
- Ioner - Kalium:1,0 ppm
- Partikeldannelse (5 - 100 µm, i henhold til ASTM E2090-test):0,997×10⁶/m²
- Partikeldannelse (0,5 - 5 µm, i henhold til ASTM E2090-test):20×10⁶/m²
- Cat. No.:115-0320
- Fibre (>100 µm):55000/m²
- Grundvægt:69 g/m²
- Sugeevne:360 ml/m²
- Model:TechniCloth®
- Ekstraherbare stoffer - Med isopropylalkohol:0,01 g/m²
- Sugeevne - Hastighed:<0,3 s



